Beli cutter safety di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Safety CutterDeskripsi:The spring automatically returns the blade, secure cut unpacking cutter. Optional hook S blade, all metal safety cutter replacement blade can be installed. The blade can be used back and forth.atribut:
- Compatible Replacement Blade: XB108S, XB108F
- Blade Thickness (mm): 0.6
- Main Body Materials: ABS Resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 142
- OLFA Safety CutterDeskripsi:The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.
- Kennedy Pisau Safety Retractable Quick Releaseatribut:
- Overall Length: 250mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Bi-Material
- Blade Material: Steel
- Part Number: KEN5370790K
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- Kennedy Pisau Safety Retractable C/W Strap/Tape CutterDeskripsi:Combined safety knife and strap/tape cutter. Blade automatically retracts when losing contact with surface. Features quick blade release. Accepts medium, heavy duty and hook blades.atribut:
- Overall Length: 250mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Bi-Material
- Blade Material: Steel
- Part Number: KEN5370780K
- TRUSCO Cutter Auto Guardatribut:
- Accessories: Bladed one
- Overall Length (mm): 139
- Weight (g): 85.7
- Blade Thickness (mm): 0.6
- Compatible Replacement Blade: TAG-K10
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- TIGER (Office) Office Chair Secretary Fabric Series T.99 H (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Mechanism: Hydraulic
- Seat Cover: Fabric
- Product Type: Self Manufacture
- Material: Fabric & Cloth
- Reclyning: No
- Adjustable Arms: No
- Back: Lowback
- Hold: No
- Multilock: Yes
- Swivel: Yes
- With Arm: No
- KLEVER Concealed-Blade & Bladeless CutterDeskripsi:Dual hooks on these safety cutters provide two cutting edges. The hook tips pierce materials, and the recessed blade within the hooks slices through materials with a pull stroke. The removable cutter head can be replaced when the blades wear out. Dual-hook cutters cut shrink wrap, plastic pallet strapping, corrugated cardboard, and other thin materials.atribut:
- Application: Multipurpose
- For Cutting Banding: Yes
- For Cutting Cardboard: Yes
- For Cutting Foam: No
- For Cutting Stretch Film: Yes
- For Cutting Tape: Yes
- Includes Pocket Clip: No
- Tether Ready: Yes
- TRUSCO Compact Safety Cutteratribut:
- Material: Blade: Alloy tool steel
- martor Safety Knives SECUNORM380Deskripsi:-A highly safe cutter knife of which the GS Mark certified, German-made, high quality blade automatically returns.-The blade is long and bends. It can be used by pressing it horizontally from sideways against the surface that comes in contact.atribut:
- Total Length: 170.5mm
- Compatible Replacement Blade: 79
- Blade thickness: 0.50mm
- Main Body Materials: Glass Fiber Reinforced Plastic
- Blade Materials: Alloy Tool Steel
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- OLFA Art Knife ProDeskripsi:-An art knife for full-scale workmanship adopting a rubber grip.-Four kinds of blades can be used for a wide range of uses.atribut:
- Total Length: 172mm
- Compatible Replacement Blade: XB157T, XB157K, XB157H, XB10
- Blade thickness: 0.5mm (XB157T)
- Blade Materials: Alloy Tool Steel
- Main Body Materials: Nylon Resin (including 20% Glass Fiber)
- OLFA Replaceable Blade Type Kaicorn PROatribut:
- Material (blade part): Stainless Steel
- Blade Thickness (mm): 0.7
- Overall Length (mm): 220
- OLFA Utility CuttersDeskripsi:With this OLFA utility knife, you’re not locked into a fixed depthIts ratchetlock mechanism gives you unlimited blade positions. The knife has a microhoned blade for superior sharpness and edge retention. Use this utility knife for heavyduty cutting
- martor Safety Knives SECUPRO MERAKDeskripsi:-A highly safe cutter knife of which the GS Mark certified, German-made, high quality blade automatically returns.-One sheet of blade can be used for 4 sites.-Can be used comfortably by both right and left hands.atribut:
- Total Length: 128mm
- Compatible Replacement Blade: 92
- Blade thickness: 0.40mm
- Blade Materials: Alloy Tool Steel
- Main Body Materials: Aluminium (122001), Glass Fiber Reinforced Plastic (124001)
- HEYCO Safety Cutter KnifeDeskripsi:- Automatic blade feed when notin use- Diecast aluminium housing withergonomic 2K Softgrip- Easy blade change- Compact, retractable construction- Sales display with 12 pcsatribut:
- Blade Width (mm): 18
Daftar Harga cutter safety Terbaru March 2026
| OLFA Safety Cutter | Rp99.900 |
| OLFA Safety Cutter | Rp45.900 |
| Kennedy Pisau Safety Retractable Quick Release | Rp259.900 |
| OLFA Safety Wrap Cutter | Rp109.900 |
| OLFA Safety Knife | Rp99.900 |
| Kennedy Pisau Safety Retractable C/W Strap/Tape Cutter | Rp209.900 |
| TRUSCO Cutter Auto Guard | Rp169.900 |
| KRISBOW Pisau Cutter Serbaguna | Rp36.900 |
| KRISBOW Pisau Cutter Retractable | Rp77.900 |
| OLFA Mata Pisau Cutter | Rp42.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)





























































































































































%20Office%20Chair%20Secretary%20Fabric%20Series%20T_99%20H%20(Kursi%20Kantor%20%2F%20Kursi%20Kerja)/6hP104980233-1.jpg)